Abbotsford
gefic695cmm004

EMERSON IC695CMM004 4-Port RX3i Serial Communications Module

Price $3,216.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695CMM004

Description

Serial Communications module IC695CMM004 provides four independent, isolated serial ports. Up to six Serial Communications modules can be located in the main PACSystems RX3i backplane.

Specifications

Brand Name Emerson Item Name Communication Module
Type Serial Voltage Rating 3.3 VDC, 5 VDC
Amperage Rating 150 mA, 700 mA Series/Model RX3i
Number of Ports 4 Terminal Type RS-232, RS-485/22 and RJ-45
Temperature Rating 0 - 60 °C Includes LED Status Indicator
Standards UL Listed 508 and 1604, CE Certified Application Expands the Serial Communication Capabilities of the RX3i System

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok