Abbotsford
gefepscpe100

EMERSON EPSCPE100 CPU 1 MB Storage

Price $2,407.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:EPSCPE100

Description

PACSystems RSTi-EP CPE100 Programmable Automation Controller. Dual LAN interfaces with four Ethernet ports. Built-in RS-232 serial port. Support for a range of communications, protocols, including PROFINET. Up to 1 MB of non-volatile user memory. All in just 1.5” (38.1mm) of DIN rail space.

Specifications

Brand Name Emerson Item Name CPU
Type Standalone Memory 1 MB Storage
Interface (1) 10/100, (1) 3-Port Switch 10/100 Ethernet, (1) USB-A 2.0, (1) RS-232 Temperature Rating -40 to 70 °C
For Use With PACSystems RSTi Network Adapter Application For Stand Alone Applications or as Auxiliary Control in Larger Process Applications

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok