Abbotsford
gefic697cpx928

EMERSON IC697CPX928 9070 CPU 96mhz 6mb FIXEDUSER MEMORY

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697CPX928

Description

Series 90-70 CPUs can handle up to 12K of I/O, while providing as much as 6 Mbytes of battery-backed memory in the same slot. In addition, some modules contain 256K of non-volatile user flash memory for added protection of your data and programs.

Specifications

Brand Name GE Item Name CPU
Type 1-Slot, Standard Number of Discrete Inputs/Outputs 12288
Memory 6 MB RAM at 96 MHz Series/Model 90-70
Interface (3) RS-232, (2) RS-485 For Use With 80486DX4 32 Bit Processors

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok