EATON XIOC-12DO-R 12 Relay Outputs Eaton Cutler-Hammer XIOC Digital Expansion Modules Isolated
Description
XI/OC are local expansion modules for direct connection to all XControl PLCs. Up to 15 modules can be connected directly to each PLC. You can also choose between a wide range of digital, analog and technology functions.
Specifications
Brand Name | Eaton | Item Name | Output Module |
Type | Digital | Voltage Rating | 100 - 240 VAC, 24 VDC |
Output | 12 | Dimensions | 1-1/2 x 4-1/2 x 4-1/2 in |
For Use With | Logic Controller | Standards | UL Listed |
Application | Commercial, Industrial or Institutional Buildings | UPC | 015082578972 |
Packages
1 - UNIT - 1 |