EATON XIOC-4AO-U1 24V Eaton Cutler-Hammer Analog Output Module
Description
XI/OC are local expansion modules for direct connection to all XControl PLCs. Up to 15 modules can be connected directly to each PLC. You can also choose between a wide range of digital, analog and technology functions.
Specifications
Brand Name | Eaton | Item Name | Output Module |
Type | Logic controller | Voltage Rating | 0 - 10 VDC |
Dimensions | 2 x 4-1/2 x 4-1/2 in | For Use With | Logic Controller |
Standards | UL Listed | Application | Commercial, Industrial or Institutional Buildings |
UPC | 015082579030 |
Packages
1 - UNIT - 1 |