Abbotsford
gefep4264

GE INTELLIGENT PLATFORMS EP-4264 RSTi EP I/O Analog Output Module - 14-Channel Voltage/Current 16-Bit with Diagnostics 2, 3, or 4 Wire

Price $977.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:EP-4264

Description

The analog output module EP-4264 can control up to four analog actuators with ±10 V, ±5 V, 0-10 V, 0-5 V, 2-10 V, 1-5 V, 0-20 mA or 4-20 mA. The resolution is 16 bit per channel. An output can be connected to each connector, the internal switching is carried out automatically. The output range is defined using parameterization. A status LED is assigned to each channel. The outputs are supplied with power from the output current path (IOUT). The module provides individual channel diagnosis with channel related error messages.

Specifications

Brand Name GE Item Name Output Module
Type High Density, High Performance, 2, 3 or 4-Wire, Analog Voltage Rating 20.4 - 28.8 V Input, 2 - 10 V Output
Output (4) Channel Communication Ports PROFINET RT, PROFIBUS, Modbus/TCP and EtherCAT
Dimensions 0.45 in W x 2.99 in D x 4.72 in H Series/Model RSTi EP Series
Amperage Rating 0 - 20 mA, 4 - 20 mA Resolution 16 Bit
Response Time 1 Millisecond Transfer Rate 48 Mbps
Connection RJ45 Copper Mounting Type DIN-Rail
Degree of Protection IP20 Temperature Rating -20 to 60 °C
Environmental Conditions 5 - 95% Non-Condensing Air Humidity, -40 to 85 °C Storage For Use With RSTi EP Network Adapter
Standards ATEX Zone 2, Category 4, CE Certified, PLe), SIL 3 Compliant (IEC 62061 and EN ISO 13849-1, TUV SIL3, UL HazLoc Class 1 Division 2, UL Listed Application For installation, machine commissioning and service applications

Packages

1 - UNIT - 1
Customers who bought this item also bought