Abbotsford
gefep1218

EMERSON EP-1218 2-Wire, High Density, High Performance, Digital Input Module (8) Point Inputs 24 VDC,

Price $189.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:EP-1218

Description

GE provides a range of RSTi-EP digital input modules with 4, 8 or 16 inputs, which are primarily used to receive binary control signals from sensors, transmitters, switches or proximity switches. Their flexible design allows them to meet your demands with reserve potential.

Specifications

Brand Name Emerson Item Name Input Module
Type 2-Wire, High Density, High Performance, Digital Voltage Rating 24 VDC
Input (8) Point Interface RSTi-EP System Bus
Dimensions 0.45 in W x 2.99 in D x 4.72 in H Amperage Rating 15 mA Per Channel
Transfer Rate 48 Mbps Connection (2) RJ45
Mounting Type DIN Rail Degree of Protection IP20
Temperature Rating -20 to 60 °C Environmental Conditions 5 - 95% Non-Condensing Air Humidity
For Use With RSTi-EP Network Adapter Standards UL Listed, Zone 2 CE Certified, ATEX Approved
Application For Industrial Internet Applications

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok