Abbotsford
gefic670alg310

EMERSON IC670ALG310 8-Point Isolated Analog Voltage-Source Output Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC670ALG310

Description

The 8 Point Isolated Analog Voltage-source Output Module (IC670ALG310) accommodates eight voltage outputs in two isolated groups of four. It provides eight channels of analog voltage outputs with user–configurable scaling for each channel.FEATURES:- Supports 8 channels of output voltages ranging from –10V to +10V with 14-bit resolution.- Output overrange provided for up to approximately 10.25V.- Uses both word and bit data types.- Can be field-recalibrated or reset to factory calibration. All calibration data is stored in FLASH memory.- Individual channel configuration including output range and scaling parameters.- Reports Under/Overrange faults.

Specifications

Brand Name GE Item Name Output Module
Type Analog Voltage Rating 18 - 30 VDC
Output 8 Resolution 14 Bit
Response Time 1.5 Millisecond Temperature Rating 0 - 55 °C

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok