EMERSON IC694MDL734 6-Point 12V RX3i DC Voltage Output Module
Description
Output modules provide the interface between the PLC and external output devices such as contactors, interposing relays, BCD displays and indicator lamps.
Specifications
Brand Name | Emerson | Item Name | Output Module |
Type | Discrete | Voltage Rating | 125 VDC |
Output | Isolated 8-Point Transistor 11 - 150 VDC | Amperage Rating | 1 A |
Response Time | 7 Millisecond On, 5 Millisecond Off | Connection | Terminal Block |
For Use With | RX3i PACSystems Controller |
Packages
1 - UNIT - 1 |