EMERSON IC695ALG704 4-Channel Current/Voltage RX3i Analog Output Module
Description
Analog I/O modules (output). GE offers easy-to-use analog modules for control processes such as flow, temperature and pressure.
Specifications
Brand Name | GE | Sub Brand | PACSystems™ RX3i |
Item Name | Analog Output Module | Type | Current/Voltage |
Output | 4 | Interface | PROFINE, PROFIBUS DP, Modbus/TCP, EGD, CMX |
Dimensions | 34 mm W x 140 mm D x 145 mm H | Mounting Type | On Panel/DIN Rail |
Degree of Protection | IP20 | Temperature Rating | 0 - 60 °C |
For Use With | PACSystems RX3i Control System | Standards | UL, UL Hazardous Location, Zone 2 CE, ATEX C1D2 ABS, BV, DNV, GL, KRS, LR |
Packages
1 - UNIT - 1 |