
WAGO 20mA 2-Channel Single-Ended Analog Input, Light Gray
Description
2-channel analog input; 4 … 20 mA; Single-ended. This analog input module powers field-side signal conditioners and transmits electrically isolated analog signals to the bus system. The 24 V field supply is derived from the module's power jumper contacts. The shield directly connects to the DIN-rail. This module powers 2-wire signal conditioners without dedicated power supply.
Specifications
Mounting Type | DIN-35 Rail | UPC | 044918001285 |
Packages
1 - UNIT - 1 |