Abbotsford
wag750461

WAGO 2-Channel Analog Input

Price $648.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:750-461

Description

2-channel analog input; For Pt100/RTD resistance sensors. This analog input module directly connects to Pt resistance sensors. Two- or three-wire sensors can be connected. The module automatically linearizes the entire temperature range. A sensor error (short circuit, line break or measurement range overflow) is indicated by a red LED. A green LED indicates readiness for operation and error-free communication with the coupler. The shield directly connects to the DIN-rail.

Specifications

Mounting Type DIN-35 Rail UPC 044918077631

Packages

1 - UNIT - 1