Abbotsford
wag750471

WAGO 16-Bit 4-Channel Analog Input

Price $966.74 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:750-471

Description

4-channel analog input; Voltage/Current; Differential input; 16 bits; Diagnostics. This analog input module processes both voltage and current differential signals. 0 … 20 mA, 4 … 20 mA, 3.6 … 21 mA NE43, ±20 mA, 0 … 10 V, ±10 V, ±200 mV. Channel-wise parameterizable measurement ranges. Electrically isolated channels. 16-bit resolution.

Specifications

Mounting Type DIN-35 Rail UPC 055143764524

Packages

1 - UNIT - 1