
WAGO 0.5Amp 24 VDC 8-Channel Digital Output
Description
8 Channel Digital Output Module with 24 VDC, 0.5 A, diagnostics, extreme environments. This digital output module transmits control signals from the automation device to the connected actuators. All outputs are short-circuit-protected. The module detects the following errors: overload, short circuit and wire break. Status and diagnostics are displayed via LEDs.
Specifications
Brand Name | Wago Corp | Item Name | I/O Module |
Type | Digital | Voltage Rating | 24 VDC |
Output | 8-Channel | Dimensions | 0.472 in W x 2.669 in D x 3.937 in H |
Series/Model | 750 | Amperage Rating | 50 mA |
Frequency Rating | 1 kHz Switching | Connection | (8) Cage Clamp |
Material | Polycarbonate/Polyamide | Color/Finish | Dark Gray |
Mounting Type | 35 mm DIN Rail | Degree of Protection | IP20 |
Temperature Rating | -40 to 70 °C | Environmental Conditions | 95% Relative Humidity, -40 to 85 °C Temperature |
Standards | CE Certified, CAS-No. 1303-86-2, 1317-36-8, 7439-92-1, 79-94-7, UL E175199 Listed |
Packages
1 - UNIT - 1 |