Abbotsford
gefic200alg240

EMERSON IC200ALG240 VersaMax Analog Input Module, 16-Bit Voltage/Current 8 Isolated Channel

Price $2,440.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200ALG240

Description

The Analog Input Module with 8 isolated inputs is an intelligent module, that accepts input signals from up to 8 analog devices and provides, input data with 16 bits of resolution., In current mode, a separate power supply may be required for isolated, inputs. Module features include:, Eight isolated 4-20mA current input channels, Sixteen-bit converter resolution, Open wire detection, High-accuracy factory calibration

Specifications

Brand Name Emerson Item Name Input Module
Type Analog Input 8 Isolated
Resolution 16 Bit Connection Screw

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok