Abbotsford
GEFIC200GBI001

EMERSON IC200GBI001 VersaMax Remote I/O Genius Network Interface Unit

Price $2,930.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200GBI001

Description

VersaMax Modular is control and IO that can be snapped together to provide a compact node with a smaller footprint than typical control/IO combinations.Powerful and Reliable VersaMax controllers provide powerful, reliable operation.Modular, high-density VersaMax IO is versatile, compact, and affordable. Its scalable architecture and ease of use save time and money for both machine builders and end users. Media redundancy and hot swap capability increase uptime. A broad range.Designed to minimize costs, these versatile controllers are easy to use and support and offer a wide range of I/O expansion modules and communications options.

Specifications

Brand Name Emerson Sub Brand Genius
Item Name Remote Network Interface I/O Module Interface 8
Dimensions 85.85 mm W x 133.35 mm H Connection Screw

Packages

1 - UNIT - 1