
CARLO GAVAZZI 10A 24VAC 2DPDT Type RCI Industrial Relay Monostable
Description
The RCI is an industrial relay that can be used in a wide range of applications. It is available in 2 or 3 change over contacts configurations.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Industrial Relay |
Type | Monostable | Series | RCI |
Voltage Rating | 24 VAC | Amperage Rating | 10 A |
Coil Rating | 24 VAC | Contact Configuration | DPDT |
Terminal Connection | 8-Pin Socket | Contact Material | AgSnO2 |
Operating Cycles | 10000000 Mechanical, 100000 Electrical | Release Time | <=20 Millisecond |
Indicator Type | LED | Mounting | DIN Rail |
Temperature Rating | -40 to 55 °C | Dimensions | 56.5 mm W x 34.6 mm D x 34.6 mm H |
Standards | UL Listed, CSA Certified, CE Certified, ROHS Compliant |
Packages
10 - UNIT - (10) |