Abbotsford
STLCCT251C2T347

STELPRO DESIGN 25A 347VAC 1-Phase CCT-25 Series SSR Type Electronic Relay with Heat Sink and Transformer

Price $152.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:CCT-25-1-C2-T347
Country of origin:Canada

Description

Maintains the temperature closer to the desired setpoint for greater comfort and lower energy cost. Simple installation and easy adjustment on a 4" x 4" electrical junction box. Integrated heat sink to dissipate heat from the electronic relay. More precise than mechanical relays. Compatible with low-voltage thermostats. No maintenance is required. There is no risk of damage, as there are no mechanical components. Cast in epoxy which protects the relay against moisture, excess heat and contaminated environment.

Specifications

Voltage Rating 347 V Amperage Rating 25 A
UPC 626296764572

Packages

1 - UNIT - 1