Abbotsford
entn22e84

ABB N22E-84 4 Pole 2no 2nc 110/120V Coil T&B® N Series Control Relay

Price $95.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:N22E-84

Description

Loss voltage relay 0.204 kilogram

Specifications

Brand Name ABB Item Name Control Relay
Type Inline Voltage Rating 600 VAC, 250 VDC
Amperage Rating 10 A at 600 VAC, 2.5 A at 250 VDC Frequency Rating 50/60 Hz
Coil Rating 110 V at 50 Hz, 120 V at 60 Hz Number of Poles 4
Contact Configuration 2 NC, 2 NO Terminal Connection Screw
Mounting 35 mm DIN Rail Degree of Protection IP20
Temperature Rating -40 to 55 °C Dimensions 44 mm W x 74 mm D x 74 mm H
Standards UL Listed, CSA Certified UPC 804325629300

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok