
CARLO GAVAZZI 10A 24VAC 8-Pin 2DPDT Type RCP Industrial Relay Monostable
Description
Carlo Gavazzi Industrial Relay, Type RCP, Monostable. The RCP relay can be used for a wide range of industrial applications. Available in 2 or 3 changeover contact configuration, Octal or Undecal version.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Electromechanical Relay |
Power Rating | 1.5 W | Operating Cycles | 10000000 Mechanical, 100000 Electrical |
Contact Configuration | DPDT - 2 CO | Type | Monostable |
Series/Model | RCP | Contact Rating | 10 A |
Coil Rating | 24 VAC | Operate Time | 30 Millisecond |
Release Time | 20 Millisecond | Pickup Voltage | 19.2 VAC at 20 °C, 20.7 VAC at 40 °C |
Connection | Octal Plug | Contact Material | Silver Alloy |
Drop Down Voltage | 7.2 VAC at 20 °C, 7.7 VAC at 40 °C | Mounting | 8 Pin Socket |
Resistance | 650 ? | Temperature Rating | -40 to 55 °C |
Dimensions | 35.5 mm W x 35.5 mm D x 56 mm H | Standards | IMQ, UL Listed, TUV, CSA Certified, CE |
Application | For a Wide Range of Industrial Applications |
Packages
25 - UNIT - (25) |