CARLO GAVAZZI RCP8002115/120VAC Electromechanical Relay Monostable
Description
Industrial Relay with 2-form-C (DPDT) silver alloy contacts. This RCP-series monostable relay conform to CE low voltage directive. Dust cover construction, non latching coil, 8-pin socket mount, quick-connect terminals and octal/undecal-type plug termination. Standard with LED, push with arm and flag.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Electromechanical Relay |
Power Rating | 1.5 W | Operating Cycles | 10000000 Mechanical, 100000 Electrical |
Contact Configuration | DPDT - 2 CO | Type | Monostable |
Series/Model | RCP | Contact Rating | 10 A |
Coil Rating | 115/120 VAC | Operate Time | 30 Millisecond |
Release Time | 20 Millisecond | Pickup Voltage | 88 VAC at 20 °C, 95 VAC at 40 °C |
Connection | Octal Plug | Contact Material | Silver Alloy |
Drop Down Voltage | 36 VAC at 20 °C, 38.8 VAC at 40 °C | Mounting | 8 Pin Socket |
Resistance | 11000 ? | Temperature Rating | -40 to 55 °C |
Dimensions | 35.5 mm W x 35.5 mm D x 56 mm H | Standards | IMQ, UL Listed, TUV, CSA Certified, CE |
Application | For a Wide Range of Industrial Applications |
Packages
25 - UNIT - (25) |