Abbotsford
SIE3UG46221AW30

SIEMENS CANADA LTD 3UG46221AW30 Current Monitoring Relay 24 - 240 VAC/VDC,

Price $568.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3UG46221AW30
Documents Documents

Description

Monitoring relay. Monitoring of undercurrent and over current, on-delay and tripping delay can be adjusted separately 0.1 to 20 second. Digitally adjustable, LCD display, AUTO or manual RESET, open or closed-circuit principle. Snap-on mounting. Screw terminals. IP20 protection class. Operating temperature -25 to 60°C.

Specifications

Brand Name Siemens Sub Brand Function Relays
Item Name Current Monitoring Relay Voltage Rating 24 - 240 VAC/VDC
Terminal Connection Screw Amperage Rating 0.05 - 15 A
Frequency Rating 50/60 Hz Dimensions 22.5 mm W x 91 mm D x 92 mm H
UPC 754554932569

Packages

1 - UNIT - 1