
CARLO GAVAZZI DPC01DM44 True RMS 3-Phase Voltage Monitoring Relay
Description
DPC01DM44 Relay is a multifunction three phase mains monitoring device. It can operate on both 3Ph and 3Ph+N mains detecting, besides the phase loss and the correct phase sequence, possible overvoltages and undervoltages or asymmetry and tolerance excess. Power supply is provided by the monitored mains, is wide input range and switch mode. Consumption, dissipation and consequently heat are very limited. It is certified for Marine applications and it operates up to 400Hz of mains frequency.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Voltage Monitoring Relay |
Type | Multi-Function, 3-Phase | Series | DPC01 |
Voltage Rating | 208 - 690 VAC | Amperage Rating | 8 A |
Frequency Rating | 50 - 400 Hz | Number of Poles | 1 |
Color/Finish | RAL 7035 Light Gray | Contact Configuration | (2) SPDT |
Terminal Connection | Double Cage Screw | Operating Cycles | 50000 Operations Electrical, >3000000 Operations Mechanical |
Indicator Type | LED | Material | PA66 or Nory |
Mounting | DIN Rail | Degree of Protection | IP20 |
Temperature Rating | -20 to 60 °C | Dimensions | 1.77 in W x 3.92 in D x 3.15 in H |
Standards | CE Certified, According to EN 60947-5-1, Complies to European LV Directive 2014/35/EU and EMC Directive 2014/30/EU, Immunity According to EN61000-6-2, Emissions According to EN61000-6-3, cULus Listed, UL508, UL61010) | Application | For a Wide Range of Applications Including Lifts, Escalators, HVAC, Material Handling, Pumps, Compressors and Mobile Machinery Installations |
Packages
1 - UNIT - 1 |