5Amp 120-240VAC Crompton Instruments Under Voltage Relay
Description
Protector trip relay to under voltage 75-100%.
Specifications
Brand Name | Crompton Technology | Item Name | Under Voltage Monitoring Relay |
Type | 3-Phase, 4-Wire | Series | 250 |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Operating Cycles | 0.2 Million Mechanical | Indicator Type | LED |
Material | Polycarbonate/ABS | Mounting | DIN Rail/Wall |
Degree of Protection | IP50 | Temperature Rating | 0 - 60 °C |
Dimensions | 55 mm W x 70 mm H x 112 mm D | Standards | CSA Certified in File Number 052592 |
Application | Marine Panels, Switchgear, Distribution Systems, Generator Sets, Control Panels, Process Control, Motor Protection, Transformers, Overload Protection |
Packages
1 - UNIT - 1 |