Abbotsford
ABB1SVR730830R0300

ABB 1SVR730830R0300 24-240VAC/DC CM-ESS.1S Voltage Monitoring Relay

Price $471.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1SVR730830R0300

Description

The CM-ESS.1S is a single-functional voltage monitoring relay from the CM single-phase monitors range. This monitoring relay operates with a rated control supply voltage of 24 - 240 V AC / DC and has a 1 c/o (SPDT) output contact rated at 250 V / 4 A. It provides a RMS measuring principle for DC and AC voltages with 4 measuring ranges: 3-30 V, 3-60 A, 30-300 V and 60-600 V and works according to the open-circuit principle. The CM-ESS.1S is configurable for over- or undervoltage monitoring, the hysteresis is adjustable within a range of 3 to 30 % of the threshold value. A sealable transparent cover for protection against unauthorized changes is available as accessory. The device offers screw connection technology with double-chamber cage connection terminals.

Specifications

Brand Name ABB Item Name Voltage Monitoring Relay
Type Power monitoring or control systems Voltage Rating 24 - 240 VAC/VDC
Terminal Connection Screw Series/Model CM-ESS.1S
Phase 1 Dimensions 22.5 x 85.6 x 103.7 mm
For Use With Power Monitoring or Control Systems Standards CAN, CSA C22.2 No. 14 EN 50178EN 50581IEC, EN 60255-27IEC, EN 61000-6-2IEC, EN 61000-6-3UL 508, cULus, EAC, RoHS Compliant
Application Single Phase Voltage Monitoring UPC 804325584074

Packages

1 - UNIT - 1