SIEMENS 3UG4631-1AA30 DIGI VOLT MONITOR RELAY22.5mm 0.1-60V ACDC 24V
Description
Digital monitoring relay voltage monitoring, 22.5 mm from 0.1 to 60 V AC/DC overshoot and undershoot 24 V AC/DC DC and AC 50 to 60 HZ spike delay 0 to 20 s hysteresis 0.1 to 30 v 1 changeover contact with or without error log screw terminal follow-on product for 3ug3531-1AC..
Specifications
Brand Name | Siemens | Item Name | Monitoring Relay |
Type | Digital | Voltage Rating | 24 VAC/VDC |
Terminal Connection | Screw | Frequency Rating | 50/60 Hz |
Operate Time | 20 sec | Temperature Rating | -25 to 60 °C |
UPC | 754554931494 |
Packages
1 - UNIT - 1 |