Abbotsford
CARDIB01CD485A

CARLO GAVAZZI DIB01CD485A 1PH 24-48V AC/DC CURRENTMONITORING RELAY 0.1-5A

Price $290.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:DIB01CD485A

Description

1-phase AC/DC over or undercurrent monitoring relay, input range 0.1-5 A AC/DC, SPDT relay output, 22.5 mm DIN-rail housing. DIB01 are precise TRMS AC/DC over or under current (selectable by DIP switch) monitoring relays. Direct measuring or through current transformer. Owing to the built-in latch function, the ON-position of the relay output can be maintained. Inhibit function can be used to avoid relay operation when not desired (maintenance, transitions). The LED’s indicate the state of the alarm and the output relay. Through the built-in shunt it is possible to monitor loads up to 10 A AC/DC.

Packages

2 - UNIT - (2)