Abbotsford
CARDLA71DB232P

CARLO GAVAZZI (CANADA) INC DLA71DB232P 115/230VAC 2 PUMPALTERNATING RELAY 2CO

Price $229.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI (CANADA) INC
Manufacturer #:DLA71DB232P

Description

DLA71 is relay made to alternate 2 or 3 pumps in a multiple pump system. In case of need (i.e.: overflow) the second, or even the third pump can be activated together with the first one. In case more than one pump is required to start at the same time, the pumps start 10 s after the previous to avoid big inrush current. The LED indicates the state of the alarm and the output relay. 35.5 mm wide housing suit able both for back and front panel mounting.

Packages

2 - UNIT - (2)