Abbotsford
SIE3RB30161PB0

SIEMENS CANADA LTD 3RB30161PB0 Overload Relay Solid State, Automatic Reset 1 NO, 1 NC 1 - 4 A,

Price $186.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RB30161PB0

Description

SIRIUS Solid-state overload relay. Overload, phase failure and unbalance protection. Internal power supply. Auxiliary contacts 1NO-1NC. Manual and automatic reset. Switch position indicator. Test function and self-monitoring. Screw terminal. Designed for mounting onto contactors. IP20 protection class. Operating temperature -25 to 60°C.

Specifications

Brand Name Siemens Sub Brand Overload Relays
Item Name Overload Relay Type Solid State, Automatic Reset
Class Class 10 Voltage Rating 0 - 690 VAC
Contact Configuration 1 NO, 1 NC Amperage Rating 1 - 4 A
Frequency Rating 50/60 Hz Terminal Type Screw
Frame Size S00 Mounting Direct Attachment
UPC 662643904932

Packages

1 - UNIT - 1