Abbotsford
SIE3RB30161TB0

SIEMENS CANADA LTD 3RB30 16-1TB0 Sirius Overload Relay Solid State, Automatic Reset 1 NO, 1 NC 4 - 16 A,

Price $179.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RB30 16-1TB0

Description

SIRIUS Solid-state overload relay. Overload, phase failure and unbalance protection. Internal power supply. Auxiliary contacts 1NO-1NC. Manual and automatic reset. Switch position indicator. Test function and self-monitoring. Screw terminal. Designed for mounting onto contactors. IP20 protection class. Operating temperature -25 to 60°C.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Overload Relay Type Solid State, Automatic Reset
Class Class 10 Voltage Rating 0 - 690 VAC
Contact Configuration 1 NO, 1 NC Number of Poles 3
Amperage Rating 4 - 16 A Frequency Rating 50/60 Hz
Terminal Type Screw Frame Size S00
Mounting Direct Temperature Rating 25 - 60 °C
Application Solid-state overload relay UPC 662643904994

Packages

1 - UNIT - 1