Abbotsford
SIE3RB30261PB0

SIEMENS 3RB30261PB0 Sirius Overload Relay Solid State, Automatic Reset 1 NO, 1 NC 1 - 4 A,

Price $208.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RB30261PB0

Description

SIRIUS Solid-state overload relay with screw terminal electrical connection. It has direct mounting. Operating temperature of -25 to 60°C.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Overload Relay Type Solid State, Automatic Reset
Class Class 10 Voltage Rating 0 - 690 VAC
Contact Configuration 1 NO, 1 NC Number of Poles 3
Amperage Rating 1 - 4 A Frequency Rating 50/60 Hz
Terminal Type Screw Frame Size S0
Mounting Direct Temperature Rating 25 - 60 °C
Application Solid-state overload relay UPC 662643902860

Packages

1 - UNIT - 1