Abbotsford
SIE3RB30361WB0

SIEMENS CANADA LTD 3RB30361WB0 Sirius Overload Relay Automatic/Manual Reset 1 NO, 1 NC 20 - 80 A, 4.6 W

Price $433.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RB30361WB0

Description

Overload relay 20...80 A Electronic For motor protection Size S2, Class 10E Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset solid-state overload relay SIRIUS 3RB3 for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure. Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types. With their low heat loss, they are particularly energy-efficient and help to reduce the temperature rise in the control cabinet. Worldwide approvals (e.g. IEC and UL/CSA) and applications in hazardous areas (ATEX) are a matter of course. Can be supplied with different setting ranges of the overload release and with different trip classes. They are available with screw or spring-loaded terminals for fast, maintenance-free and vibration-proof connection, as well as for stand-alone installation. The accessories consistently fit all sizes from S00 to S3. Simple, efficient and always up to date - SIRIUS modular system.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Overload Relay Type Automatic/Manual Reset
Class Class 10E Voltage Rating 690 V
Power Rating 4.6 W Contact Configuration 1 NO, 1 NC
Number of Poles 3 Amperage Rating 20 - 80 A
Frequency Rating 50/60 Hz Wire Size (2) 18-2 AWG, (1) 18-1 AWG (Main Contacts), (1) 20-14 AWG, (2) 20-14 AWG
Terminal Type Screw Frame Size S2
Dimensions 55 mm W x 104 mm D x 99 mm H Mounting Direct
Enclosure Type IP20 Temperature Rating -25 to 60 °C
Standards UL Listed, CSA Certified, CCC, EAC, ATEX, IECEx, CE Certified Application For Motor Protection
UPC 887621914585

Packages

1 - UNIT - 1