Abbotsford
abbef19189

ABB EF19-18.9 5.7-18.9Amp EF19-18.9 Electronic Overload Relay

Price $121.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:EF19-18.9

Description

The EF19-0.32 is an self-supplied electronic overload relay, which means no extra external supply is needed. It offers reliable and fast protection for motors in the event of overload or phase failure. Easy to use like a thermal overload relay and compatible with standard motor applications, the electronic overload relay is convincing, above all, due to its wide setting range, high accuracy, high operational temperature range and the possibility to select a trip class (10E, 20E, 30E). Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP- and Test function and a trip indication. The overload relays are connected directly to the contactors. Single mounting kits are available as accessory.The EF19 and EF45 have ATEX and IECEx certification 1) 1) ATEX is valid for products produced from week 42, 2014. IECEx is valid for products produced from week 15, 2017.

Specifications

Brand Name ABB Item Name Overload Relay
Type Electronic Voltage Rating 600 VAC/VDC
Amperage Rating 18.9 A Frequency Rating 50/60 Hz
Terminal Type Screw Temperature Rating -25 to 70 °C Operating, -50 to 85 °C Storage
Dimensions 44.4 x 85 x 59.3 mm For Use With AF09, AF12, AF16, AF26, AF30, AF38 Block Contactors
Standards RoHS Compliant, cUL Listed, CE Certified, GOST, RINA Compliant Application Suitable for AF09, AF12, AF16, AF26
UPC 804325557641

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok