Abbotsford
gecrt1s

ABB RT1S RELAY O/LOAD 14.5-18 CL10

Price $66.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RT1S

Description

GE Overload Thermal Relay, 14.5 to 18 A, 3 Poles, Surface Mount, Threaded Terminal.

Specifications

Brand Name GE Item Name Thermal Overload Relay
Class Class 10 Number of Poles 3
Series/Model RT Series Amperage Rating 14.5 - 18 A
Terminal Type Screw Mounting Surface
For Use With CL00, CL01, CL02, CL03, CL04, CL25, CL45 Contactors UPC 017018137123

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok