Abbotsford
gecrt2j

ABB RT2J RELAY O/LOAD 64-82A CL10

Price $122.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RT2J

Description

C2000 RT overload relays provide motor overload protection through fixed bi-metal heaters. These relays are ambient compensated and utilize a differential mechanism for single-phase sensitivity. The trip setting is adjustable for the range listed. Overload relays may be set for 4 different operational modes—manual reset only, automatic reset only, manual reset/stop, or automatic reset/stop. Stop is initiated by pushing the reset button which interrupts the holding circuit in the latter two listed modes. Overload relays feature visible trip indication, reset on the upstroke, weld check, and trip test.

Specifications

Brand Name GE Item Name Thermal Overload Relay
Class Class 10 Series/Model RT Series
Amperage Rating 64 - 82 A Terminal Type Screw
For Use With CL05, CL06, CL07, CL08, CL09, CL10 Contactors UPC 017018137246

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok