SIEMENS CANADA LTD 3RU21164AB0 Sirius Thermal Overload Relay 3RU2 thermal overload relay 1 NO, 1 NC 11 - 16 A,
Description
Overload relay. Mounting onto contactor main contactor, class-10. Screw-type terminals for main current circuit. Screw-type terminals for auxiliary and control current. For use with motor protection.
Specifications
| Brand Name | Siemens | Sub Brand | Sirius |
| Item Name | Thermal Overload Relay | Type | 3RU2 thermal overload relay |
| Class | Class 10 | Contact Configuration | 1 NO, 1 NC |
| Number of Poles | 3 | Amperage Rating | 11 - 16 A |
| Terminal Type | Screw | Frame Size | S00 |
| Mounting | Direct | Temperature Rating | -20 to 70 °C |
| Application | For Protection of Three Phase and Single Phase AC and DC Motors | UPC | 662643918908 |
Packages
| 1 - UNIT - 1 |