SIEMENS CANADA LTD 3RU21261FB0 Sirius Thermal Overload Relay 3RU2 thermal overload relay 1 NO, 1 NC 3.5 - 5 A,
Description
Thermal over load relay for motor protection. IP20 protection class. 3 poles, integrated switch, 1NO-1NC, direct mounting, screw type terminals.
Specifications
| Brand Name | Siemens | Sub Brand | Sirius |
| Item Name | Thermal Overload Relay | Type | 3RU2 thermal overload relay |
| Class | Class 10 | Contact Configuration | 1 NO, 1 NC |
| Number of Poles | 3 | Amperage Rating | 3.5 - 5 A |
| Terminal Type | Screw | Frame Size | S0 |
| Mounting | Direct | Temperature Rating | -20 to 70 °C |
| Application | For Protection of Three Phase and Single Phase AC and DC Motors | UPC | 662643919042 |
Packages
| 1 - UNIT - 1 |