Abbotsford
SIE3RU21264BB0

SIEMENS CANADA LTD 3RU21264BB0 Sirius Overload Relay 3RU2 thermal overload relay 1NC 1NO 14 - 20 A,

Price $113.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RU21264BB0

Description

Overload relay. Mounting onto contactor main contactor, class-10. Screw-type terminals for main current circuit. Screw-type terminals for auxiliary and control current. For use with motor protection.

Specifications

Brand Name Siemens Sub Brand Sirius
Type 3RU2 thermal overload relay Contact Configuration 1NC 1NO
Number of Poles 3 Mounting direct mounting any
Application Protection of three phase and single phase AC & DC motors UPC 662643919226

Packages

1 - UNIT - 1