Abbotsford
gec324fxls

ABB 324FXLS Size 3 and 4 35-70Amp GE Overload Relay

Price $914.29 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR324FXLS

Description

NEMA Size 3 and 4 Solid State Overload Relay with 90, 135 A, 35 to 70 overload range, NEMA size 3 and 4, 250 maximum fuse, 250 maximum breaker for MRO and replacement mounting position.

Specifications

Brand Name GE Item Name Electronic Overload Relay
Type Solid State Voltage Rating 600 VAC
Contact Configuration SPDT Number of Poles 3
Amperage Rating 35 - 70 A Dimensions 6.25 in W x 5.6 in D x 5.06 in H
Mounting Panel Enclosure Type NEMA 3, 4
Temperature Rating -20 to 70 °C For Use With Motor Starter

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok