gecrt1d

0.4-0.65Amp General Electric Series RT Class 10A Thermal Overload Relay

Available for Backorder
Price $57.78 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:rt1d

Description

Overload relay for use with CL00/CL01/CL02/CL25/CL04/CL45 contactors. 0.4 to 0.65 A current range. Manual or auto with or without stop reset type. Class-10 trip class. 3 A maximum fuse rating. 15 A maximum circuit breaker rating. C2000 RT overload relays provide motor overload protection through fixed bimetal heaters. These relays are ambient compensated and utilize a differential mechanism for single-phase sensitivity. The trip setting is adjustable for the range listed. Stop is initiated by pushing the reset button which interrupts the holding circuit in the latter two listed modes. Reset on the upstroke, weld check and trip test.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Type Contactors Application Electrical distribution and Control
UPC 017018137024

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok