Abbotsford
gec324fxks

ABB 324FXKS 35-70Amp NEMA SZ3/4 General Electric Controller Overload

Price $914.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR324FXKS

Description

NEMA Size 3 and 4 Solid State Overload Relay with 90, 135 A, 17 to 35 overload range, NEMA size 3 and 4, 125 maximum fuse, 125 maximum breaker for MRO and replacement mounting position.

Specifications

Brand Name GE Item Name Electronic Overload Relay
Type Solid State Voltage Rating 600 VAC
Number of Poles 3 Amperage Rating 17 - 35 A
Mounting Panel Enclosure Type NEMA 3, 4

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok