
CARLO GAVAZZI 30A 120V Type CF30 Power Relay Monostable
Description
Type-CF30 Monostable power relays features 2 normally open contacts, 2 change over contacts. Reinforced insulation 4 KV/8 mm. Meets class F construction. PCB or Fast-on terminal. General purpose, power loads. Standard as sealed. UL, CUL approved.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Power Relay |
Type | Monostable | Series | C Series |
Voltage Rating | 120 V | Amperage Rating | 30 A |
Coil Rating | 120 VAC | Contact Configuration | DPDT (2 Form C) |
Terminal Connection | Fast-On | Contact Material | Silver Alloy |
Operating Cycles | 50000000 Mechanical, 1000000 Electrical | Operate Time | 15 Millisecond |
Release Time | 10 Millisecond | Temperature Rating | -40 to 65 °C |
Dimensions | 26.42 mm W x 35.54 mm D x 59.71 mm H | Standards | UL, cUL Listed |
Application | For Vending Machines |
Packages
1 - UNIT - 1 |