
CARLO GAVAZZI 10A 24VDC 2DPDT Type RPY Industrial Relay Monostable
Description
Industrial Relay Type RPY 2 10A, Monostable. The RPY relay can be used for a wide range of industrial applications. Available in a 1, 2, 3, 4 pole change-over contact configuration. Its wide terminals allow reliability at big currents.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Electromechanical Power Relay |
Type | Type RPY 2, Monostable | Voltage Rating | 24 VDC |
Coil Rating | 24 VDC | Contact Rating | 10 A |
Contact Configuration | 2 Changeover Contact, DPDT (2 Form C) | Number of Poles | 2 |
Terminal Connection | Plug-in Blade-Style | Series/Model | RPYA |
Frequency Rating | 10/55 Hz | Contact Material | AgSnO2In2O3 |
Resistance | <=50 mO | Operating Cycles | 1000000 Electrical, 100000000 Mechanical |
Operate Time | <=20 Millisecond | Release Time | <=20 Millisecond |
Indicator Type | LED | Dimensions | 28 x 36 x 21.5 mm |
Mounting Type | Flange | Temperature Rating | -13 to 131 °F |
Environmental Conditions | 35 - 85% | Standards | CE, CSA Certified, TÜV, UL Listed |
Application | For Wide Range of Industrial Applications |
Packages
20 - UNIT - (20) |