Abbotsford
ABB1SVR405652R1000

ABB ELECTRIFICATION CANADA INC 1SVR405652R1000 PLUGGABLE MODULE CR-P/M 42V

Price $12.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SVR405652R1000

Description

Plugin control relay with 6-24 VDC rated control supply voltage with a reverse polarity protection/free wheeling diode

Specifications

Brand Name ABB Type General purpose relay
Standards cUR, UR, RoHS Application Interface relays link the electronic controlling, e.g. PLC, PC or filed bus system to the sensor / actuator level.
UPC 662019212074

Packages

1 - UNIT - 1