Abbotsford
intei400c

INTERMATIC EI400C 1-Pole 3-Way 120-277VAC 12-28VDC 20Amp 1800-5540W EI400LAC Decorator Auto-Off In-Wall Timer, Ivory

Price $91.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EI400C
Documents Documents

Description

Upgrade To Digital With The Ei400 Decorator Auto-off In-wall Timer Series. These Timers Provide Flexibility, Easy Installation, And Silent Operation. The Timers Provide A To-the-second Accuracy Time Range From 1 Second To 24 Hours.

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Decorator Digital Auto-Off In-Wall Voltage Rating 120 - 127 VAC, 12 - 18 VDC
Amperage Rating 20 A Contact Configuration 1 NO
Contact Rating 20 A Frequency Rating 50/60 Hz
Number of Poles 1 Mounting Wall
Color Ivory Standards cCSAus Certified, California TITLE 24 Compliant
Application CFL Lighting, LED Lighting and HVACR Applications UPC 078275101371

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok