Abbotsford
idcgt5pn3ma100

IDEC GT5P-N3MA100 5Amp 120VAC IDEC Timer Relay, 8 Pin Circular, (2) Delayed SPDT, 3 Min.

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:GT5P-N3MA100

Description

ON-delay timer. SPDT, 5A contacts. 8-pin, octal base. 9 time ranges. Repeat error ± 0.2 % maximum. Control settings by hand or screwdriver. Power ON and timing out LED indicators. Uses the same sockets and hold down clips as IDEC’s RR2P 8-pin relays.

Specifications

Brand Name IDEC Item Name Miniature Electronic Timer
Type 8-Pin Voltage Rating 100 - 120 VAC
Amperage Rating 5 A Operation Mode On Delay
Contact Configuration SPDT Contact Rating 120 VAC/24 VDC at 5 A, 240 VAC at 3 A Resistive Load, 240 VAC at 0.8 A, 120 VAC at 1.4 A, 24 VDC at 1.7 A Inductive Load
Dimensions 29 mm W x 81.5 mm D x 36 mm H Series/Model GT5P
Time Range 3 min Accuracy +/-0.2%
Reset Time 100 Millisecond Resistance 100 MO
Dielectric Strength 2000 VAC for 1 min (Between Power and Output Terminals), 2000 VAC for 1 min (Between Contacts of Different Pole), 750 VAC for 1 min (Between Contacts of the Same Pole) Indicator Type LED
Operating Cycles 100000 Electrical Life, 20000000 Mechanical Life Mounting Socket or Panel
Degree of Protection IP40 Temperature Rating -10 to 50 °C
Environmental Conditions 35 to 85% Relative Humidity, -30 to 80 °C Storage Temperature Standards UL Listed, cUL Listed, TUV Tested, CE Marked
UPC 993307181841

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok