Abbotsford
intei200w

INTERMATIC EI200W 15Amp 1800W 120V 1-Pole 5/10/15/30-Minute EI200 Series Decorator Electronic Auto Shut-OFF Timer, White

Price $56.55 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EI200W
Documents Documents

Description

The EI200 Series Decorator Electronic Auto Shut-OFF Timers provide silent operation in time ranges from 5 minutes to 12 hours.

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Electronic, Countdown, Auto Shut-Off, 1-Pole Voltage Rating 120 V
Amperage Rating 15 A Contact Configuration SPST - 1 NO
Contact Rating 8.3 A at 120 VAC (Tungsten-Incandescent), 15 A at 120 VAC (Resistive-Heater), 8 A at 120 VAC (Ballast-Magnetic), 1800 W Dimensions 1-3/4 in W x 1.44 in D x 2.79 in H
Frequency Rating 50/60 Hz Time Range 5/10/15/30 min
Number of Poles 1 HP Rating 1/2 hp at 120 VAC
Mounting Wall/Flush Material Thermoplastic
Color White Temperature Rating 32 - 122 °F
Standards cULus Listed Application Indoor, CFLs Lighting, LED Lighting, Fans, HVACR
UPC 078275095199

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok