Abbotsford
INTEI210W

INTERMATIC EI210W 1800W 120V 1-Pole 10/20/30/60 Minute EI200 Series Electronic In-Wall Timer, White

Price $69.06 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EI210W
Documents Documents

Description

This timer requires no programming; preset countdown times are activated by pressing a single button. Silent operation makes this timer ideal for applications where the noise of mechanical countdown timers is of concern.


No programming required

Provides silent operation in time ranges from 10 minutes to 1 hour

Single-button time selection, with some models having a HOLD mode, for continuous ON operation

Replaces single-pole switches in a variety of applications

Incandescent/fluorescent/CFL/LED compatible

For use with decorator-style wall plate (not included)

Requires neutral connection

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Electronic, Countdown, Auto Shut-Off, 1-Pole Voltage Rating 120 V
Amperage Rating 15 A Contact Configuration SPST - 1 NO
Contact Rating 8.3 A at 120 VAC (Tungsten-Incandescent), 15 A at 120 VAC (Resistive-Heater), 8 A at 120 VAC (Ballast-Magnetic), 1800 W Dimensions 1-3/4 in W x 1.44 in D x 2.79 in H
Frequency Rating 50/60 Hz Time Range 10/20/30/60 min
Number of Poles 1 HP Rating 1/2 hp at 120 VAC
Mounting Wall/Flush Material Thermoplastic
Color White Temperature Rating 32 - 122 °F
Standards cULus Listed Application Indoor, CFLs Lighting, LED Lighting, Fans, HVACR
UPC 078275095236

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12