SHELLEY INDUSTRIAL AUTOMATION 2SBD1 MULTI-BEAM Series 2-Wire Diffuse Short Range Scanner Block
Description
MULTI-BEAM: 2-wire scanner block - Diffuse.FEATURES:- Range: 0.3 m; Input: depends on power block- Output: depends on power block- Interconnecting Pins- Sensing Mode: Diffuse (proximity): short range
Specifications
Brand Name | Shelley Automation | Item Name | Short Range Scanner Block |
Type | 2-Wire Diffuse | Emitter Light Source | Dark |
Sensing Distance | 12 in | Light Source | 880 nm Infrared |
Response Time | 10 Millisecond | Series/Model | MULTI-BEAM Series |
Sensing Mode | Diffuse |
Packages
1 - UNIT - 1 |