Description
Capacitive sensor with PBT housing and sensing face, sensitivity adjustment potentiometer. LED, yellow switching state indicator. It features 10 mm non-flush and the switching distance can be set over a wide range with the potentiometer.
Specifications
| Brand Name | Pepperl+Fuchs | Item Name | Capacitive Proximity Sensor |
| Sensing Distance | 10 mm | Output | NC |
| Output Circuit Type | 2-Wire | Voltage Rating | 20 - 253 VAC |
| Amperage Rating | 5 - 200 mA | Operating Frequency | 0 - 10 Hz |
| Conductor Size | 0.75 mm² | Cable Length | 2 m |
| Degree of Protection | IP67 | Indicator Type | LED |
| Connection Type | 2 m PVC Cable | Material | PBT |
| Temperature Rating | -25 to 70 °C | Standards | cULus Listed, EN 60947-5-2:2007, EN 60947-5-2/A1:2012, IEC 60947-5-2:2007, IEC 60947-5-2 AMD 1:2012, CCC |
Packages
| 1 - UNIT - 1 |